Two-Way Shower Arm Diverter Polished Chrome
Persona™ Two-Way Shower Arm Diverter Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction and exposed pop-up drain without overflow
- Ideal to aide your shower system in delivering a relaxing body massage
- Diverter switches water between showerhead and handshower fits standard showerarm
- Solid brass construction for durability and reliability
- This Persona™ showerarm integrates with Kohler® handshower components for a convenient and versatile shower system
Specifications
- Collection:
- Persona™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-7/8 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in