1.6 gpf Toilet Tank in Ice™ Grey
This product has been replaced by
Manufacturer Part #3569-95
Persuade® Curv 1.6 gpf Toilet Tank in Ice™ Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- Dual flush flushing system
- Flow rate: 1.6 gpf
- Combines with the K-4353 bowl to create a complete K3723 Persuade® toilet
- Coordinates with other products in the Persuade® collection
- Supply line included
- Includes top-mount polished chrome trip lever
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- Yes
- Bowl Only:
- No
- Brand Model Compatibility:
- K-4353 Toilet Bowl
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Persuade® Curv
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Push Button
- Height:
- 14-19/100 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes