Vanity Top Basin in Biscuit
Persuade® Curv Vanity Top Basin in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Basin with square back and curved front
- Overflow drain
- Single faucet hole
- Coordinates with other products in the Persuade® collection
- Combines with industry-standard 24" vanities
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Persuade® Curv
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 25-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-13/16 in x 13-7/8 in x 2-1/2 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Vanity Top
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25-1/4 in x 22 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 22 in