Top Mount Dual Flush Actuator in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Persuade® Top Mount Dual Flush Actuator in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Persuade® Top Mount Dual Flush Actuator in Vibrant Brushed Bronze

  • Fast #
  • Part #K186-BV
  • Item #7013313
  • Manufacturer Part #186-BV
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large top-mount buttons provide an ergonomic experience
  • Spring-loaded buttons facilitate a smooth actuation
  • Water saving dual flush actuator offers two flushing options
  • For use with the Kohler® K-3753 Persuade® Circ and Kohler® K-3723 Persuade® Curv toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
BAA Compliant:
No
Brand Model Compatibility:
K-3753 Persuade® Circ and K-3723 Persuade® Curv Toilets
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Persuade®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Diameter:
2-3/16 in
IAPMO Listed -:
No
Installation Type:
Top Mount
Product Type:
Actuator Plate
WaterSense Labeled:
No