61 in. Rectangular Shower Shelf in Satin Silver
Pilaster® 61 in. Rectangular Shower Shelf in Satin Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shelf cutouts for razor and washcloth storage
- Four swivel body sprays
- Four easy-to-clean removable shelves
- Material: Chrome
- Built-in volume control and transfer valve
- Speedclean® anti-lime system
- Flow rate: 2.5 gpm at 80 psi
- Thermostat valve: 3/4"
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Pilaster®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Satin Silver
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Length:
- 61 in
- Material:
- Aluminum, Plastic
- Number of Shelves:
- 4
- Shape:
- Rectangular
- Width:
- 6-3/16 in