22 x 18 in. Oval Wall Mount Bathroom Sink in White
Pinoir® 22 x 18 in. Oval Wall Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- 4 in (102 mm) center set faucet holes
- Oval basin
- Overflow drain
- Combines with K-2057 shroud to create K-2035-4 Pinion wall-mount sink
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Pinoir®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Length:
- 22 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Oval
- Sink Bowl Size:
- 18 in x 12 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- WaterSense Labeled:
- No
- Width:
- 18 in