This product requires certification to purchase.

1-1/4 in. Drawer Knob in Polished Chrome

KOHLER

Pinstripe® 1-1/4 in. Drawer Knob in Polished Chrome

  • Fast #
  • Part #K13126-CP
  • Item #3145270
  • Manufacturer Part #13126-CP
4.9 out of 5 Customer Rating
Brand image
KOHLER

Pinstripe® 1-1/4 in. Drawer Knob in Polished Chrome

  • Fast #
  • Part #K13126-CP
  • Item #3145270
  • Manufacturer Part #13126-CP
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium metal construction for durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Coordinates with Pinstripe® faucets and accessories
  • Includes installation hardware
  • Requires Certification
Dimensions & Measurements
Length
1-1/4 in
Width
1-1/8 in
Characteristics & Features
Collection
Pinstripe®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Cabinet Knob
Material
Brass, Metal, Zinc
Style
Transitional
Warranty & Product Information
UPC
650531404183