1-1/4 in. Drawer Knob in Vibrant Polished Nickel
Pinstripe® 1-1/4 in. Drawer Knob in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- KOHLER® finishes resist corrosion and tarnishing
- Coordinates with Pinstripe® faucets and accessories
- Premium metal construction for durability
- Includes installation hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Length:
- 1-1/4 in
- Material:
- Brass, Metal, Zinc
- Origin:
- Domestic
- Product Type:
- Cabinet Knob
- Style:
- Transitional
- Width:
- 1-1/8 in