59-3/4 in. Frameless Pivot Shower Door for Kohler K-705762-L Glass Sidelite in Bright Polished Silver
Pinstripe® 59-3/4 in. Frameless Pivot Shower Door for Kohler K-705762-L Glass Sidelite in Bright Polished Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 1/2 in. Shower Door Assembly Kit in Bright Polished Silver
Part #K705766-SHP
KOHLER 14 in. Shower Door Handle in Bright Polished Silver
Part #K705768-SHP
KOHLER 71-3/8 in Glass Panel for 45-60 in. Door
Part #K705759-L-NA
KOHLER 71-1/2 x 60 in. Sidelite with Crystal Clear Glass
Part #K705762-L-NA
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Out-of-plumb adjustability allows for easy installation
- Frameless 1/2" thick crystal clear tempered glass
- Coordinates with Pinstripe® faucets and accessories
- Includes Kohler® K-705759 and Kohler® K-705762 glass, Kohler® K-705768 handle and Kohler® K-705766 hardware components
- Can be installed to open to the left or right
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Pinstripe®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- Frame Type:
- Frameless
- Glass Type:
- Crystal Clear, Tempered
- Height:
- 72-1/4 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Width:
- 59-3/4 in