Pressure Balance Valve Trim in Polished Chrome
Pinstripe® Pressure Balance Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes diverter button
- Trim only: Requires Kohler® K-11748-K/-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
- Single cross handle provides on/off activation and temperature setting with a single operation
- Trim only: Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
- Wall-mount installation
- Coordinates with other products in the Pinstripe® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-15/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Height:
- 6-15/16 in
- Faucet Part Type:
- Pressure Balance Valve Trim
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 6-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Scald Guard:
- Yes
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 8 lb
- Width:
- 6-11/16 in