Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Polished Nickel
This product has been replaced by
Manufacturer Part #TS13135-4A-SN
Pinstripe® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This valve trim with bold cross handle is easy to operate, and features soft, clean edges for a bold accent in the shower
- Pair this trim with a Rite Temp® pressure balancing valve, which maintains your desired water temperature during pressure fluctuations
- With its smooth, clean silhouette, Pinstripe Pure evokes a sense of relaxed luxury and vintage 1930s American style
- Completes Pinstripe design solution with KOHLER fixtures and accessories
- Rite Temp® pressure balancing technology maintains water temperature within +/ 3 degrees Fahrenheit
- High temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
- Premium material construction for durability and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Faucet Height:
- 6-15/16 in
- Height:
- 6-15/16 in
- Length:
- 5-7/8 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-7/8 in
- Sink Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-11/16 in