Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Nickel

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Pressure Balancing Valve Trim with Single Lever Handle
KOHLER Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Manufacturer Part #TS13135-4A-BN
You last purchased this on
 
KOHLER

Pinstripe® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Pressure Balancing Valve Trim with Single Lever Handle
KOHLER Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Manufacturer Part #TS13135-4A-BN
KOHLER

Pinstripe® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT13135-4A-BN
  • Item #2849584
  • Manufacturer Part #T13135-4A-BN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Completes Pinstripe design solution with KOHLER fixtures and accessories
  • Rite Temp® pressure balancing technology maintains water temperature within +/ 3° F
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Pinstripe®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Height:
6-15/16 in
Height:
6-15/16 in
Length:
5-7/8 in
Number of Handles:
Single Handle
Shower Arm Reach:
5-7/8 in
Sink Material:
Metal
Valve Size:
1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
6-11/16 in