Single Cross Handle Valve Trim in Polished Chrome
This product has been replaced by
Manufacturer Part #TS13135-3A-CP
Pinstripe® Single Cross Handle Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
- Completes Pinstripe design solution with KOHLER fixtures and accessories
- Premium material construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-11/16 in
- Height:
- 6-11/16 in
- Length:
- 6-11/16 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-11/16 in
- WaterSense Labeled:
- No
- Width:
- 6-11/16 in