Single Handle Pressure Balancing Valve Trim in Vibrant® Polished Nickel
Pinstripe® Single Handle Pressure Balancing Valve Trim in Vibrant® Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes diverter button
- Trim only: Requires Kohler® K-11748-K/-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
- Single lever handle provides on/off activation and temperature setting with a single operation
- Coordinates with other products in the Pinstripe® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Escutcheon Height:
- 6-15/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 8 lb