Single Handle Volume Control Valve Trim in Polished Chrome
Pinstripe® Single Handle Volume Control Valve Trim in Polished Chrome
Frequently Purchased Together
Product Details
- Fluid design lines for ease of cleaning
- Trim requires valve to complete
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Material: Solid brass
- Available in a palette of Kohler® finishes to suit your decor perfectly
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- A classic interpretation of traditional design inspired by American style of the 1930s
- Form and functionality meet to beautifully complement your decor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No