Plug Button in Vibrant Brushed Nickel
Plug Button in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Fairfax® K-12265-4
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Plug Button
- Number of Handles:
- Two Handle