Poise® 18 x 18 in. No-Hole Undermount Bar Sink in Stainless Steel

Part #K3391-NA  |  Item #1853934  |  Manufacturer Part #3391-NA

$1,227.94 EACH

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Base cabinet width: 21"
  • No faucet holes drilling
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware
  • For version with cutting board and sink rack included (see Kohler® K-3161-NA)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Collection: Poise®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-5/8 in

Gauge: 16

IAPMO Listed: No

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18 in x 18 in

Shape: Square

Sink Bowl Size: 14 in x 14 in x 9-3/16 in

Sink Depth: 9-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in