33 x 18 x 9 in. Double Basin Kitchen Sink in Stainless Steel
Poise™ 33 x 18 x 9 in. Double Basin Kitchen Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes; combine with a wall- or counter-mount faucet
- Double-basin style
- Undercounter Installation
- Generous double-basin to accommodate a myriad of prep or cleanup tasks
- An intriguing combination of extraordinary functionality and beautiful, sleek angles
- Features Silentshield® plus, an exclusive sound absorption system, which sharply muffles noise from washing dishes, running water and the disposal
- Constructed of 16-gauge stainless steel for a striking look with an elegant mirror-finished rim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Poise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 10-11/16 in x 14 in x 9-1/8 in
- Sink Bowl Size, Right:
- 18-3/16 in x 14 in x 9-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 18 in x 9 in