Framed Mirror in Claret Suede
Poplin® Marabou® Framed Mirror in Claret Suede
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wood frame with catalyzed conversion varnish provides a durable moisture resistant finish
- Includes hardware for wall-mount installation
- Coordinates with Poplin® and Marabou® vanities
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Poplin® Marabou®
- Color Finish Category:
- Browns
- Color Finish Name:
- Claret Suede
- Depth:
- 3/4 in
- Height:
- 35-1/2 in
- Installation Type:
- Wall Mount
- Lights Included:
- No
- Material:
- Glass, Wood
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Width:
- 20-1/2 in