34-1/2 x 30 in. Bathroom Vanity Cabinet with Leg and 2-Door in Linen White

You last purchased this on
 
KOHLER

Poplin® Marabou® 34-1/2 x 30 in. Bathroom Vanity Cabinet with Leg and 2-Door in Linen White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Poplin® Marabou® 34-1/2 x 30 in. Bathroom Vanity Cabinet with Leg and 2-Door in Linen White

  • Fast #
  • Part #K99528-LG-1WA
  • Item #4814277
  • Manufacturer Part #99528-LG-1WA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two doors
  • Frameless construction with full-overlay doors
  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Customize your storage with optional in-door accessories and medicine cabinet frames and side kits (sold separately)
  • Coordinates with the Kohler® K-99687 Poplin® or Marabou® rectangular pull (sold separately)
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Legs offer the polished look of furniture in the bath
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Poplin® Marabou®
Color Finish Category:
Whites
Color Finish Name:
Linen White
Depth:
21-7/8 in
Height:
34-1/2 in
IAPMO Listed -:
No
Installation Type:
Undercounter
Material:
Solid Wood, Veneers
Product Type:
Vanity
Vanity Top Shape:
Rectangle
Width:
30 in