Poplin® Rectangular Pull in Polished Chrome

Part #K99687-HF1  |  Item #4812646  |  Manufacturer Part #99687-HF1

$17.89 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Available in chrome, brushed and black finishes
  • Designed to complement the traditional American style of Poplin® and Marabou™ vanities

Specifications

ADA Compliant: No

Brand Model Compatibility: Poplin® and Marabou® Vanities

Collection: Poplin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 2-9/16 in

Length: 1-1/2 in

Material: Metal

Width: 9/16 in