KOHLER

Portrait® 3-Hole Pedestal Oval Widespread Bathroom Sink with 8 in. Faucet Centerset and Center Drain in Sandbar

Part #K2221-8-G9  |  Manufacturer Part #2221-8-G9

Color/Finish: Sandbar

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Oval basin
  • Overflow drain
  • Combination consists of the Kohler® K-2222-8 basin and Kohler® K-2223 pedestal
  • Coordinates with other products in the Portrait® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Portrait®

Color Finish: Sandbar

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 36-1/2 in

IAPMO Listed: No

Length: 27 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 27 in x 19-3/8 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 22 in x 12 in x 7-1/4 in

Sink Depth: 9-1/4 in

Sink Installation Type: Pedestal

Vessel Only - FEI: No

Width: 19-3/8 in