Alcove Bathtub with Apron and Tile Flange and Left-Hand Drain in Biscuit
Portrait® Alcove Bathtub with Apron and Tile Flange and Left-Hand Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three wall alcove installation
- Designed for one-person bathing
- 60" x 32" x 20"
- 220-240V hard-wire electrical service required
- Textured bottom surface
- Includes an integral apron and tile flange
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- CSA Certified:
- CSA B45.5
- Capacity:
- 60 gal
- Collection:
- Portrait®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Left
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Width:
- 32 in