DESCRIPTION

  • Center faucet holes: 8"
  • Oval basin
  • Coordinates with other products in the Portrait® collection
  • No faucet holes

Kohler Portrait® Drop-in Bathroom Sink in White

K2189-8-0

Manufacturer Part #: 2189-8-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1, CSA B651
Center Size
8 in
Collection
Portrait®
Depth
8-7/8 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
8-7/8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Oval
Sink Bowl Size
20 in x 12 in x 5 in
Sink Installation Type
Drop-in
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
K2189-8-0
Vessel Only - FEI
Yes
Width
18-7/8 in

Print