Round Open Front Toilet Seat in White

You last purchased this on
 
KOHLER

Primary™ Round Open Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Primary™ Round Open Front Toilet Seat in White

  • Fast #
  • Part #K4686-A-0
  • Item #455316
  • Manufacturer Part #4686-A-0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • With smaller opening and scalloped side handles for comfort and support of young children
  • Sturdy, chip-resistant polypropylene with a finish that won't stain or peel
  • Primary
  • Toilet Seat Type: Open Front
  • Material: plastic
  • Includes an antimicrobial agent formed into the plastic which inhibits the growth of odor causing bacteria, mold and mildew on the toilet seat
  • Requires Certification

Documents


Specifications

Collection:
Primary™
Color Finish Category:
Whites
Color Finish Name:
White
Length:
16-3/4 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Open Front
Type:
K4686-A-0
Width:
14-1/2 in