54 x 54 in. Soaker Corner Bathtub in White
Proflex® 54 x 54 in. Soaker Corner Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- Bathtub Shape:
- Corner
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 76 gal
- Collection:
- Proflex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/2 in
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Corner Mount, Drop-in
- Length:
- 54 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Overflow Included:
- Yes
- Size:
- 54 in x 54 in
- Style:
- Modern
- Weight:
- 51 lb
- Width:
- 54 in