54 x 54 in. Whirlpool Drop-In Bathtub with Center Drain in White
ProFlex® 54 x 54 in. Whirlpool Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Spacious design accommodates up to two bathers
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Plug-in service 120V
- UL listed
- Integral faucet deck
- Corner layout minimizes footprint without compromising bathing area
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Corner
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 76 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 20-1/2 in
- Horsepower:
- 1-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 2
- Overall Length:
- 54 in
- Overall Width:
- 54 in
- Pump Location:
- Right
- Size:
- 54 in x 54 in
- UL Listed:
- Yes
- Volts:
- 120V