72 x 36 in. Alcove Whirlpool Tub with Integral Flange and Left Hand Drain in White
ProFlex® 72 x 36 in. Alcove Whirlpool Tub with Integral Flange and Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Generous 6' length provides an incredibly spacious bathing area
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Left-hand drain
- Molded lumbar support and armrests offer extra comfort while bathing
- Hourglass shape adds style and elegance to your bathroom
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Hourglass in Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 72 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 20-1/8 in
- Horsepower:
- 1-7/50 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 72 in
- Material:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Pump Location:
- Right
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 36 in