• Cart

DESCRIPTION

  • Accessories stack and slide on ledges for a custom arrangement
  • Beveled cone-shape basin slopes into drain and easily disposing debris
  • Depth: 11"
  • Includes bamboo cutting board, two multipurpose grated racks, colander and washbin
  • Includes installation hardware
  • Large single bowl
  • Minimum base cabinet width 36"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Three graduated ledges in basin allow you to place accessories at your preferred height

Kohler Prolific™ 18 ga 1-Bowl Undermount Kitchen Sink in Stainless Steel

K5540-NA

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Prolific™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
11 in
Drain Location
Center
Drain Opening
3-5/8 in
Gauge
18
Height
10-15/16 in
IAPMO Listed
No
Installation Type
Undermount
Length
33 in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
33 in x 17-3/4 in
Sink Size Range
31 in - 35 in
Width
17-3/4 in

$1131.83
EACH

(Pricing is for Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment