Pump Flush Assembly for K-3393
Pump Flush Assembly for K-3393
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement pump flush assembly
- Engineered to promote product longevity
- Kohler Genuine Parts
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3393
- CARB OTC LEED Compliant:
- No
- Depth:
- 16-3/8 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Assembly
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 13-3/10 in