1.2 gpm 1-Hole Lavatory Faucet with Single Lever Handle in Polished Chrome
Purist® 1.2 gpm 1-Hole Lavatory Faucet with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 6 1/4"
- Single hole installation
- Spout height: 12"
- High-temperature limit stop for added safety
- Solid brass construction, exposed pop-up drain without overflow
- Joystick handle
- Flow rate: 1.5 gpm
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 6-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/4 in