KOHLER
Purist® 24 in. Towel Bar in Vibrant Brushed Bronze
Part #K14375-BV | Item #4158703 | Manufacturer Part #14375-BV
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist® collection
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Purist®
Color Finish: Vibrant® Brushed Bronze
Color Finish Category: Bronze Tones
Height: 1-7/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: Brass
Mount Type: Wall
Number of Bars: 2
Width: 5-7/16 in