42 in. Grab Bar in Vibrant Brushed Bronze
Purist® 42 in. Grab Bar in Vibrant Brushed Bronze
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 2-3/4 in
- Diameter:
- 1-1/4 in
- Hardware Included:
- Yes
- Height:
- 2-7/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 42 in
- Material:
- Metal
- Mount Type:
- Wall
- Width:
- 2-3/4 in