This product requires certification to purchase.

48 in. Grab Bar in Vibrant Brushed Nickel

KOHLER

Purist® 48 in. Grab Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K11897-BN
  • Item #3891466
  • Manufacturer Part #11897-BN
4.4 out of 5 Customer Rating
Brand image
KOHLER

Purist® 48 in. Grab Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K11897-BN
  • Item #3891466
  • Manufacturer Part #11897-BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-3/4 in
Diameter
1-1/4 in
Height
2-7/16 in
Length
48 in
Width
2-3/4 in
Characteristics & Features
Collection
Purist®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Material
Metal
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
650531909893