Kohler

Purist® 72 x 33-36 in. with 1/4 in. Thick Crystal Clear Glass Pivot Shower Door in Vibrant Brushed Nickel

Part #K702011-L-BN  |  Manufacturer Part #702011-L-BN

Color/Finish: Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick crystal clear tempered glass
  • Solid brass door handle provides durability and luxury
  • Integrated accessories offer storage for personal items
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Type: Crystal Clear, Tempered

Handle Material: Brass

Height: 72 in

IAPMO Listed: No

Length: 36 in

Material: Aluminum, Glass

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Pivot

Width: 33 in