Countertop Soap Dispenser in Polished Chrome
Purist® Countertop Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist® collection
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 6-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 20 in
- Material:
- Metal
- Width:
- 2 in