Deckmount High Flow Bath Valve Trim with Double Cross Handle in Vibrant Moderne Brushed Gold

You last purchased this on
 
KOHLER

Purist® Deckmount High Flow Bath Valve Trim with Double Cross Handle in Vibrant Moderne Brushed Gold

  • Fast #
  • Part #KT14429-3-BGD
  • Item #3811440
  • Manufacturer Part #T14429-3-BGD
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Deckmount High Flow Bath Valve Trim with Double Cross Handle in Vibrant Moderne Brushed Gold

This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Moderne Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Two handle bath faucet trim
  • Completes Purist® design with Kohler® fixtures and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014, ASSE 1025
CSA Certified:
CSA B125.1, CSA B64, CSA B651
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Moderne Brushed Gold
Faucet Connection:
Threaded
Faucet Connection Size:
3/4 in
Faucet Part Type:
Trim Kit
Handle Type:
Cross
IAPMO Listed -:
No
Length:
3-1/2 in
Material:
Brass
Number of Handles:
Two Handle
Spout Reach:
7-1/2 in
Spout Type:
Diverter
Valve Type:
Tub & Shower Volume Control Valve
WaterSense Labeled:
No
Width:
2-1/2 in