Purist® Glass and Brass Bathroom Shelf in Vibrant® Moderne Brushed Gold

Part #K14440-BGD  |  Item #3811060  |  Manufacturer Part #14440-BGD

Color/Finish: Vibrant® Moderne Brushed Gold

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Includes tempered glass shelf
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Moderne Brushed Gold

Color Finish Category: Gold Tones

Depth: 4-7/8 in

GSA Approved: No

Glass Type: Tempered

Hardware Included: Yes

Height: 1-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: [Brass, Glass]

NSF Certified: No

Number of Shelves: 1

Shape: Rectangular

WaterSense Labeled: No

Width: 22-1/2 in