Multi Function Hand Shower in Vibrant Brushed Nickel
Purist® Multi Function Hand Shower in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic hand shower pivots for targeted hydromassage or rinsing the shower enclosure
- Multifunction hand shower with four spray options: wide coverage, massage, soft aerated, and reduced flow
- Finish is engineered to resist corrosion and daily wear
- 30 in slidebar length offers a custom shower at various heights
- Complements Stillness® and Purist® faucets and accessories.
- ADA non-positive shut-off
- Hand shower offers 2.5 Gal maximum flow rate
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- ADA compliant
- Features a non-positive shut off: water-saving pause mode to temporarily reduce water flow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 4-9/16 in
- Faucet Height:
- 30 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Diameter:
- 3-5/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 11-7/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 3-5/8 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Wide Coverage, Massage, Soft Aerated, Reduced-Flow Spray
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 8-3/4 in