Pressure Balance Shower Faucet Trim with Cross Handle in Polished Chrome
Purist® Pressure Balance Shower Faucet Trim with Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler™ finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
- Premium construction ensures durability and reliability
- Coordinates with the Purist® collection
- Valve sold separately
- Trim set includes: showerarm and flange, single-function showerhead, faceplate with cross handle
- Flow rate of 2 gpm (gallons per minute)
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 2 gpm
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in