Pressure Balance Shower Faucet Trim with Lever Handle in Polished Chrome

You last purchased this on
 
KOHLER

Purist® Pressure Balance Shower Faucet Trim with Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Pressure Balance Shower Faucet Trim with Lever Handle in Polished Chrome

  • Fast #
  • Part #KT14422-4E-CP
  • Item #4294264
  • Manufacturer Part #T14422-4E-CP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Completes Purist design solution with KOHLER fixtures and accessories
  • Showerhead has 48 Masterclean™ spray nozzles that resist hard water buildup and a racetrack waterway ensuring great performance in low pressure environments
  • Trim set includes: Shower arm and flange, single-function showerhead, faceplate with traditional lever handle, diverter spout with NPT connection
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Premium construction ensures durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Name:
Polished Chrome
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Number of Handles:
Single Handle
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-1/2 in