KOHLER
Purist® Pressure Balancing Valve Trim with Single Cross Handle in Vibrant Brushed Bronze
Part #KT14423-3-BV | Item #2240848 | Manufacturer Part #T14423-3-BV
Product Details
- Completes Purist design solution with KOHLER fixtures and accessories
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Rite-Temp® pressure-balancing technology maintains water temperature within +/-3 degrees Fahrenheit
- Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
- Premium material construction for durability and reliability
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
CSA Certified: CSA B125.1
Collection: Purist®
Color Finish: Vibrant® Brushed Bronze
Color Finish Category: Bronze Tones
Depth: 6-1/2 in
Faucet Height: 6-1/2 in
Faucet Valve Type: Tub & Shower Pressure Balancing Valve
Flow Rate: 2.5 gpm
Height: 6-1/2 in
IAPMO Listed: No
Length: 5-7/8 in
Material: Brass
NSF Certified: No
Number of Handles: Single Handle
Shower Arm Reach: 5-7/8 in
Sink Material: Brass
Valve Size: 1/2 in
Valve Type: Tub & Shower Pressure Balancing Valve
WaterSense Labeled: No
Width: 6-1/2 in