7 in. Cabinet Pull in Vibrant Brushed Moderne Brass
Purist® 7 in. Cabinet Pull in Vibrant Brushed Moderne Brass
Frequently Purchased Together
Product Details
- Premium metal construction
- KOHLER finishes resist corrosion and tarnish
- Coordinates with Purist faucets and accessories to complete your bathroom
- Installation hardware and template included
Documents
Specifications
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Handle Type:
- Pull
- Hardware Type:
- Cabinet Pull
- Length:
- 7 in
- Material:
- Zinc
- Origin:
- Global
- Projection:
- 1-1/4 in
- Shape:
- Bar
- Style:
- Modern
- Width:
- 1/2 in