Purist® PURIST B/S TRM W/DIV 35 SPT LS HD-LVR

Part #KT14420-4L-BL  |  Item #8834174  |  Manufacturer Part #T14420-4L-BL

$709.50 EACH

Type:

KT14420-4L-BL
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes face plate with handle, bath spout, shower arm and flange
  • Single handle controls both on/off activation and temperature settings
  • Supplied with ADA compliant metal lever handle
  • Integrated push-button diverter
  • Includes non-diverter bath spout with 1/2-in NPT connection
  • For use with any KOHLER showerhead (sold separately)
  • Complements the Purist faucet and accessory collections

Documents

Specifications

CEC Compliant: Not for Sale in CA

Collection: Purist®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 8 in

Height: 6-13/16 in

Material: Brass

Origin: Domestic

Product Type: Faucet

Type: KT14420-4L-BL

Width: 6-13/16 in