Purist® Purist Deck Mount Spout NON Diverter

Part #K14430-BV  |  Item #2240843  |  Manufacturer Part #14430-BV

$597.64 EACH

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • High-arch non-diverter spout with slip-fit connection.
  • Requires K-411-K spout shank (sold separately) if not used with K-300-K/-, K-300-KR, or K-301-K high-flow ceramic disc valves.
  • Coordinates with the Purist collection of faucets and accessories.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Bathroom

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Drain Included: No

End Connection 1: Slip

End Connections: Slip

Escutcheon Width: 2-1/2 in

Faucet Connection: Slip

Faucet Height: 11-19/50 in

Faucet Included: Yes

Faucet Part Type: Tub Spout

GSA Approved: No

Height: 5-19/50 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: Brass

NSF Certified: No

Spout Height: 11-3/8 in

Spout Type: Non-Diverter

Style: Modern

WaterSense Labeled: No

cUPC Certified: Yes