Purist® Shower Arm and Flange in Vibrant Brushed Bronze

Part #K933-BV  |  Item #5098159  |  Manufacturer Part #933-BV

$169.01 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Arm reach: 8-1/2"
  • For use with Kohler® showerheads (sold separately)
  • Includes flange
  • Coordinates with Purist® faucets and accessories

Documents

Specifications

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: K-72597-CP Showerhead

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

End Connection 2: NPT

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-3/8 in

Material: Metal

NSF Certified: No

Spout Reach: 8-3/8 in

WaterSense Labeled: No

Width: 4 in