Purist® Showerarm and Flange in Matte Black

Part #K933-BL  |  Item #7601143  |  Manufacturer Part #933-BL

$169.01 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Arm features 8-1/2-inch reach.
  • 1/2-inch NPT connection.
  • For use with KOHLER showerheads (sold separately).
  • Includes flange.
  • Coordinates with Purist faucets and accessories.
  • 1/2" - 14 NPT connection.
  • Fluid design lines for ease of cleaning.
  • For use with KOHLER showerheads (sold separately).

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Matte Black

Color Finish Category: Blacks

Diameter: 4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 8-3/8 in

Material: Metal

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 4 in