Single Handle Shower Faucet in Vibrant® Brushed Bronze (Trim Only)
Purist® Single Handle Shower Faucet in Vibrant® Brushed Bronze (Trim Only)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 110-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal cross handle
- Includes showerarm with flange
- For use with any Kohler® showerhead (sold separately)
- Coordinates with Purist® faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-15/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 885612362858
- WaterSense Labeled:
- No