Purist® Single Handle Shower Faucet in Vibrant® Polished Nickel (Trim Only)

Part #KTLS14422-4-SN  |  Item #7170039  |  Manufacturer Part #TLS14422-4-SN

$511.50 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Purist® Single Handle Shower Faucet in Vibrant® Polished Nickel (Trim Only) /$511.50

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Purist® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 7-15/16 in

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No