Soap Dish in Polished Chrome
Purist™ Soap Dish in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Template included
- Premium metal construction
- Diameter: 1 1/16"
Specifications
- ADA Compliant:
- No
- Collection:
- Purist™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-15/16 in
- Height:
- 4-1/8 in
- Length:
- 6 in
- Material:
- Metal
- Width:
- 1-1/16 in